Skip Content

TP
NEW PIG

Spill Kit/Station, Wall Mounted Container, Universal, 23 gal.

  • Item # 30RD67
  • My Part #
  • Mfr. Model # KIT285
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Wall Mounted Container, Universal, 23 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $339.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Spill KIt in See-Thru Wall-Mount Chest features a sturdy translucent container, which makes inventorying contents a breeze and ensures your kit is always ready to go. Sturdy, snap-tight clear container lets you check supply levels at a glance. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Blue Socks and PIG® Mat. PIG® Repair Putty can patch a drum leak or fix a crack in a fluid reservoir. Nitrile gloves and goggles are included for first responders. Prepacked container provides easy access to contents. Bold "Spill Kit" lettering for quick identification. Temporary disposal bags with ties help make cleanup quick and easy. Wall-mountable to save space and maximize visibility (bracket sold separately). Kit can be removed from optional bracket and taken directly to cleanup site for fast response.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Wall Mounted Container
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 23 gal.
  • Height 18-3/4"
  • Width 19-1/4"
  • Length 30-3/4"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 70
  • Color Clear
  • Includes (50) 15" W x 20" L PIG(R) Absorbent Mat Pad, (7) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (2) 17" W x 21" L x 2" H PIG(R) Absorbent Pillow, Ext. Dia. 3" W x 10 ft. L PIG(R) Blue Absorbent Sock, (5) 18" W x 30" H Polyethylene Disposal Bags, Spill-kit Station Sign, 13" L Showa-Best Nitri-Solve(R) Nitrile Gloves, Economy Goggles, 7" L PIG(R) Multi-Purpose Epoxy Putty, 14" H x 5.63" D Wall-Mount Bracket
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.