C3
NEW PIG

Spill Kit/Station, Mobile Container, Universal, 12 gal.

  • Item # 30RD61
  • My Part #
  • Mfr. Model # KIT278
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Mobile Container, Universal, 12 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roll your absorbents right to the spill with this PIG® Spill Kit in See-Thru Container. Durable polypropylene container with snap-tight lid protects absorbents from dirt and moisture. Equipped with 1-1/2" casters for easy rolling over smooth surfaces. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® Pads and Pillows and PIG® Blue Socks. Included PIG® Lite-Dri Loose Absorbent speeds final cleanup on rough surfaces or crevices. Prepacked container provides easy access to contents. Temporary disposal bags help make cleanup easy and quick. Small footprint is ideal for storage closets and other tight spaces.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Mobile Container
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 12 gal.
  • Container Capacity 12.5 gal.
  • Height 21-1/2"
  • Width 12-1/2"
  • Length 18"
  • Wheels Yes
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 35
  • Color Clear
  • Includes (4) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (25) 15" W x 20" L PIG(R) Absorbent Mat Pad, (2) 10" W x 10" L x 2" H PIG(R) Absorbent Pillow, PIG(R) Lite-Dri(R) Loose Absorbent, (2) 18" W x 30" H Polyethylene Disposal Bags
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.