C3
NEW PIG

Spill Kit/Station, Cart, Universal, 37 gal.

  • Item # 30RD58
  • My Part #
  • Mfr. Model # KIT273
  • Catalog Page # 1865
  • UNSPSC # 47131905
Spill Kit/Station, Cart, Universal, 37 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $564.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Spill Kit in High Visibility Mobile Container kit rolls to spills of up to 37 gal. Lightweight, 100% polyethylene container resists chemicals. Heavy-duty 8 in. rubber wheels roll easily over nearly any surface. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® Pads and Pillows and PIG® Blue Socks. Included PIG® Dri and Lite-Dri Loose Absorbents clean up residue on rough surfaces. Prepacked container provides easy access to contents. Built-in handles allow easy steering through tight spots. Bold "Spill Kit" lettering on the container offers quick identification. Hinged lid provides easy access. Temporary disposal bags help make cleanup quick and easy. Tamperproof seal helps prevent pilfering of spill response supplies. Not for outdoor storage.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Cart
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 37 gal.
  • Container Capacity 50 gal.
  • Height 38-3/4"
  • Width 23-5/8"
  • Length 23-5/8"
  • Wheels Yes
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 92
  • Color Black/Yellow
  • Includes (70) 15" W x 20" L PIG(R) Absorbent Mat Pad, (4) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, Ext. Dia. 3" W x 10 ft. L PIG(R) Blue Absorbent Sock, (2) PIG(R) Lite-Dri(R) Loose Absorbent, PIG(R) Dri Loose Absorbent, (5) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.