Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
NEW PIG

Spill Kit/Station, Bag, Universal, 17 gal.

  • Item # 30RD50
  • My Part #
  • Mfr. Model # KIT254
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Bag, Universal, 17 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Try out a range of 14 PIG® Absorbents to see what works best at your facility. Includes 3 kinds of PIG® Socks, Original, Blue, and Silver. 5 different PIG® Mat Pads are provided, including Barrel Top Mat: in Universal and Oil-Only versions. The kit also features 1 PIG® Pan and 2 PIG® Pillows for catching persistent drips and adding absorbency to spill cleanup. Duffel bag included.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 17 gal.
  • Width 25"
  • Length 48"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 34
  • Color Black
  • Includes (3) Ext. Dia. 3" W x 42" L PIG(R) Original Absorbent Sock (404), 17" W x 21" L x 2" H PIG(R) Absorbent Pillow, Ext. Dia. 3" W x 2 ft. L PIG(R) Blue Absorbent Sock, Ext. Dia. 3" W x 24" L PIG(R) Original Absorbent Sock (PIG218), (3) 4 In 1(R) Mat Pads, (3) 15" W x 20" L PIG(R) Absorbent Mat Pad, (3) Ext. Dia. 3.25" W x 42" L PIG(R) Super Absorbent Sock, 10" W x 10" L x 2" H PIG(R) Absorbent Pillow, (3) 15" W x 20" L PIG(R) Brown Oil-Only Absorbent Mat Pad, (3) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, 10.5" W x 10.5" L x 3" H PIG(R) Absorbent Drip Pan, (3) 15" W x 20" L PIG(R) Absorbent Mat Pad, (2) Ext. Dia. 22" PIG(R) Barrel Top Absorbent Mat, (2) Ext. Dia. 22" PIG(R) Oil-Only Barrel Top Absorbent Mat, (3) 15" W x 20" L PIG(R) Brown Oil-Only Absorbent Mat Pad
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.