Skip Content

TP
NEW PIG

Spill Kit/Station, Chest, Universal, 38 gal.

  • Item # 30RD40
  • My Part #
  • Mfr. Model # KIT234
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit, Universal, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $644.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, weather-resistant PIG® Truck Spill Kit in Storage Box is filled with PIG® Absorbents and road-ready for spills up to 38 gal. Packed with PIG® Mats and Socks for cleaning up oil, gas, and other vehicle fluids. Fits standard truck beds so your spill kit goes wherever you go. Weather-resistant container is rugged enough to withstand the rigors of the road. Prepacked for easy access to contents. Large, color-coded labels makes identification fast and accurate. Temporary disposal bags with ties help make cleanup fast and easy. Universal absorbents soak up small leaks and spills of motor oil, gasoline, and other vehicle fluids.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Chest
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 38 gal.
  • Container Capacity 48 gal.
  • Height 20-1/2"
  • Width 23"
  • Length 37"
  • Wheels No
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 125
  • Color Black
  • Includes (8) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (5) Ext. Dia. 3" W x 10 ft. L PIG(R) Blue Absorbent Sock, (100) 15" W x 20" L PIG(R) Absorbent Mat Pad, (10) 36" W x 60" H Polyethylene Disposal Bags, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.