TP
NEW PIG

Spill Kit/Station, Mobile Container, Universal, 143 gal.

  • Item # 30RD22
  • My Part #
  • Mfr. Model # KIT204
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Mobile Container, Universal, 143 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,187.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorb up to 143 Gal. with PIG® Spill Kit in Extra-Large Response Chest. Seamless, polyethylene, lockable container keeps absorbents clean, dry, and secure before use. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Blue Socks and PIG® Mat and Pillows. This prepacked, compartmentalized container provides easy access to contents. Bold "Spill Kit" lettering on the chest allows for quick identification. Temporary disposal bags help make cleanup quick and easy. Tamperproof seals help prevent pilfering of spill response supplies. 4-way forklift entry for easy moving. Rolls quickly on 5 in. rubber wheels.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Mobile Container
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 143 gal.
  • Height 30-1/2"
  • Width 44"
  • Length 48"
  • Wheels Yes
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 501
  • Color White
  • Includes (18) Ext. Dia. 3" W x 10 ft. L PIG(R) Blue Absorbent Sock, (55) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (150) 15" W x 20" L PIG(R) Absorbent Mat Pad, (17) 17" W x 21" L x 2" H PIG(R) Absorbent Pillow, (224) 11.875" W x 13" L PIG(R) All-Purpose Wipers, (30) 36" W x 60" H Polyethylene Disposal Bags, Instructions, (6) 2" W x 6" L Tamperproof Seal Label
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.