Skip Content

TP
NEW PIG

Spill Kit Refill, Box, Chemical, Hazmat, 3.4 gal.

  • Item # 30RF25
  • My Part #
  • Mfr. Model # RFL610
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit Refill, Box, Chemical, Hazmat, 3.4 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $447.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® NiCad Battery Neutralizing Spill Kit in Bucket lets you safely respond to NiCad battery electrolyte spills. All absorbents in this kit absorb and neutralize NiCad battery electrolyte spills. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Base Neutralizing Socks, PIG® Base Neutralizing Mats, and Loose Absorbent to absorb, solidify, and neutralize spills. Color changes on contact with electrolyte, then returns to normal when neutralization is complete; which helps identify the best time to handle with the least amount of risk. Gelling agents solidify electrolyte during neutralization, preventing them from leaching out of the mat. Polyethylene bucket with easy-open, screw-on lid can be used to ship or temporarily store used absorbents. Contents are organized for quick, efficient response including Personal Protection Equipment (PPE) to guard against caustic materials. Dustpan/broom combo allows for loose absorbent to be quickly cleaned up. Bold "Spill Kit" lettering on the bucket for quick identification. UN Rating 1H2/Y30/S for Packing Groups II and III.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Volume Absorbed Per Pkg. 3.4 gal.
  • Width 9-3/4"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable No
  • Includes PIG(R) Base Encapsulating/Neutralizing Loose Absorbent, (5) 11" W x 12" L PIG(R) Base Encapsulating and Neutralizing Mat Pad, (2) Ext. Dia. 2" W x 4 ft. L PIG(R) Base Encapsulating and Neutralizing Sock, Economy Goggles, 13" L Showa-Best Chem Master(TM) Neoprene Gloves, Polyethylene Coated Apron, (5) 18" W x 30" H Polyethylene Disposal Bags, Dustpan/Broom Combo, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.