Skip Content

TP
NEW PIG

Spill Kit Refill, Box, Chemical, Hazmat, 5 gal.

  • Item # 30RE78
  • My Part #
  • Mfr. Model # KIT342
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit Refill, Chem/Hazmat, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.725 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Refill for PIG® HazMat Economy Spill Kits in Duffel Bag is packed to refill a single PIG® HazMat Economy Spill Kit. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® HazMat Socks and PIG® HazMat Pads. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Temporary disposal bags help make cleanup quick and easy.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Box
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 5 gal.
  • Height 20-5/8"
  • Width 8-3/4"
  • Length 12-1/8"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 18
  • Color Yellow
  • Includes (3) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (12) 15" W x 20" L PIG(R) HazMat Mat Pad, (2) 18" W x 30" H Polyethylene Disposal Bags, (5) 8" Ties, Instructions
  • Item Spill Kit Refill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.