Skip Content

TP
NEW PIG

Spill Kit Refill, Box, Oil-Based Liquids, 40 gal.

  • Item # 30RE44
  • My Part #
  • Mfr. Model # RFL459
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit Refill, Box, Oil-Based Liquids, 40 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $437.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This refill is packed to stock your PIG® Oil-Only Spill Kit in Large Mobile Container. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® Oil-Only Socks and PIG® Stat-Mat Pads. Included PIG® Oil-Only Lite-Dri Loose Absorbent cleans up residue on rough surfaces. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables. Temporary disposal bags with ties help make cleanup fast and easy. Tamperproof seals help prevent pilfering of spill response supplies.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Box
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 40 gal.
  • Height 16"
  • Width 17"
  • Length 22"
  • Wheels No
  • Lockable No
  • Static Dissipative Yes
  • UV Resistant No
  • Portable No
  • Number of Components 90
  • Color White
  • Includes (70) 15" W x 20" L PIG(R) STAT-MAT(R) Absorbent Pad, (4) Ext. Dia. 3" W x 48" L PIG(R) Oil-Only Absorbent Sock, (2) Ext. Dia. 3" W x 10 ft. L PIG(R) Skimmer Oil-Only Absorbent Sock, (2) PIG(R) Oil-Only Lite-Dri(R) Loose Absorbent, (5) 18" W x 30" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label, Instructions
  • Item Spill Kit Refill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.