Skip Content

TP
NEW PIG

Spill Kit Refill, Box, Oil-Based Liquids, 127 gal.

  • Item # 30RE36
  • My Part #
  • Mfr. Model # KITR404
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit Refill, Oil-Based Liquids close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,288.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refill for PIG® OIl-Only Spill Kit in Extra-Large Response Chest allows you to instantly replace used contents or use as a stand-alone kit. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Oil-Only Booms and PIG® Stat-Mat Pads and Pillows. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables. Temporary disposal bags with ties help make cleanup fast and easy. Tamperproof seals help prevent pilfering of spill response supplies. Four easy-access compartments hold supplies to handle large spills. Packed in sturdy, tri-wall cardboard.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Box
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 127 gal.
  • Height 24-1/2"
  • Width 40-3/8"
  • Length 48-1/8"
  • Wheels No
  • Lockable No
  • Static Dissipative Yes
  • UV Resistant No
  • Portable No
  • Number of Components 215
  • Color White
  • Includes (2) Ext. Dia. 8" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (3) Ext. Dia. 5" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (15) Ext. Dia. 3" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (6) Ext. Dia. 8" W x 18" L PIG(R) Sump Skimmer, (150) 15" W x 20" L PIG(R) STAT-MAT(R) Absorbent Pad, (2) PIG(R) Spaghetti Strips, (30) 36" W x 60" H Polyethylene Disposal Bags, Instructions, (6) 2" W x 6" L Tamperproof Seal Label
  • Item Spill Kit Refill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.