Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
NEW PIG

Spill Kit Refill, Box, Universal, 21 gal.

  • Item # 30RD82
  • My Part #
  • Mfr. Model # RFL236
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit Refill, Box, Universal, 21 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $250.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep a PIGĀ® refill handy to instantly replace used contents of your PIGĀ® Spill Kit in 30-Gal. Overpack Salvage Drum or 30-Gal. Container. Temporary disposal bags help make cleanup quick and easy. Tamperproof seals help prevent pilfering of spill response supplies.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Box
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 21 gal.
  • Height 16-1/4"
  • Width 20-1/2"
  • Length 25"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable No
  • Number of Components 44
  • Color Blue/Gray
  • Includes (4) Ext. Dia. 3" W x 10 ft. L PIG(R) Blue Absorbent Sock, (4) 17" W x 21" L x 2" H PIG(R) Absorbent Pillow, (25) 15" W x 20" L PIG(R) Absorbent Mat Pad, (5) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label
  • Item Spill Kit Refill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.