Skip Content

C3
NEW PIG

Spill Kit, Neutralizes Battery Acid, Mats, Spray, Wipes

  • Item # 30RE52
  • My Part #
  • Mfr. Model # CLN1001
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit, Chem/Hazmat, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get all the essential items you need to maintain your batteries and battery handling equipment in one convenient PIGĀ® Battery Cleaning & Maintenance Kit. Proper maintenance reduces trickle discharges, shorts, and other corrosion damage to extend battery life. Kit includes a variety of neutralizers, PPE, and nonconductive tools to minimize the risk of acid burns and shock during battery maintenance. Neutralizing mats, wipes, and spray all feature color-change indicators to let you know when neutralization is complete for safer handling. Temporary disposal bags help make cleanup easier. Can also be used as a diagnostic tool for pinpointing leaks. Polypropylene container resists battery acid; see-through front door allows quick inventory checks. Nest this maintenance kit on top of our PIGĀ® battery acid spill kit (sold separately) to create an organized battery service area.

View More

Technical Specs

  • Item Spill Kit
  • Absorbent Form Mats,Spray,Wipes
  • Volume Neutralized Per Pkg. 0.13 gal.
  • Absorbent - Container Type Chest
  • Neutralizes Battery Acid
  • Includes (2) PIG(R) Battery Cleaner and Acid Neutralizer, 7" W x 8" L PIG(R) Battery Acid Cleaner and Neutralizer Wipes, (5) 11" W x 12" L PIG(R) Acid Encapsulating and Neutralizing Mat Pad, Large Brush, Small Brush, 15" W x 8.5" H Sperian Faceshield Window, Sperian Headgear, (2) 13" L Showa-Best Chem Master(TM) Neoprene Gloves, (40) 12.25" W x 13" L PIG(R) PolyPro(R) Wipers, 35" W x 45" L Hycar Heavy-Duty Apron, (2) 18" W x 30" H Polyethylene Disposal Bags, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.