C3
NEW PIG

Roof Diverter, 4 ft. 1/2" x 4 ft. 1/2", Hooks, Clear, 33% Polyester, 67% PVC

  • Item # 30PY41
  • My Part #
  • Mfr. Model # TLS903-CL
  • Catalog Page # N/A
  • Catalog Group # J7476
  • UNSPSC # 47131905
Roof Diverter, 4 ft. 1/2" x 4 ft. 1/2", Hooks, Clear, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Spring-Open Roof Leak Diverter Kit includes a roof leak diverter that springs open for hassle-free installation in under 2 min. All diverter components are preattached for speedy setup. A rigid outer rim holds diverter open for easy handling. Straps, hooks, and clamps can be adjusted in seconds; just nudge your diverter until it's centered and leveled, even if hanging points are uneven. Included flexible PVC drainage hose clicks into place with preinstalled quick-connect adapter. Hang in problem spots to catch nuisance leaks and channel them to a floor drain or collection container. Nonpermeable, vinyl-coated tarp resists punctures, UV-, and mildew-resistant for long life. Conical shape helps funnel liquid toward center for better drainage. Flow rate of 3.33 gal. per min. when used with supplied 1/2 in. ID hose.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 4 ft. 1/2"
  • Leak Diverter Width 4 ft. 1/2"
  • Leak Diverters Installation Method Hooks
  • Diverter Color Clear
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included Yes
  • Item Quick Deploy Leak Diverter
  • Material PVC Hose, Metal Frame
  • Net Weight 6.54 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.