TP
NEW PIG

Roof Diverter, 15 ft. x 15 ft., Straps, Gray, 33% Polyester, 67% PVC

  • Item # 30PX78
  • My Part #
  • Mfr. Model # TLS466-GY
  • Catalog Page # N/A
  • Catalog Group # J7468
  • UNSPSC # 47131905
Roof Diverter, 15 ft. x 15 ft., Straps, Gray, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Roof Leak Diverter helps to protect your people, equipment, and inventory from roof leak damage. Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container. Ideal for quick response to avoid downtime after a roof leak, or for long-term prevention in leak-prone areas. Nonpermeable tarp is vinyl coated for strength and durability and resists punctures, UV light, and mildew for long life. Pinched corners help funnel liquid toward center for better drainage. Accepts a standard 3/4" hose connection to channel liquid to floor drain or collection container (hose sold separately). Flow rate of 3.33 gal. per min. when used with a 1/2 in. ID hose. Heavy D-rings resist tearing and make installation easy.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 15 ft.
  • Leak Diverter Width 15 ft.
  • Leak Diverters Installation Method Straps
  • Diverter Color Gray
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included No
  • Item Roof Leak Diverter
  • Material Stainless Steel Rings
  • Net Weight 21.63 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.