Skip Content

C3
NEW PIG

Roof Diverter, 2 ft. 6" x 2 ft. 6", Hooks, Translucent, 33% Polyester, 67% PVC

  • Item # 30PX51
  • My Part #
  • Mfr. Model # TLS461-TR
  • Catalog Page # N/A
  • UNSPSC # 47131905
Quick Deploy Leak Diverter,4 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $255.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-open, single-hook design makes this PIGĀ® Umbrella-Style Roof Leak Diverter Kit ideal for channeling away roof leaks. Installs quickly, just hang the hook, pull off the cover and connect the hose for hassle-free setup. All-in-one kit is perfect for quick responses to help prevent ruined inventory, damaged machinery, and slip hazards. Hangs easily in problem spots to catch nuisance leaks; a flexible PVC drain hose channels them to a floor drain or collection container. Impermeable vinyl-coated tarp is strong and durable. Puncture-, UV-, and mildew-resistant for long life. Tapered sides help funnel liquids toward the center for better drainage. A 3/4 in. drain fitting accepts longer hoses if necessary. Flow rate of 3.33 gal. per min. when used with a 1/2 in. ID hose.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 2 ft. 6"
  • Leak Diverter Width 2 ft. 6"
  • Leak Diverters Installation Method Hooks
  • Diverter Color Translucent
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included Yes
  • Item Quick Deploy Leak Diverter
  • Material PVC Hose, Metal Frame
  • Net Weight 4 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.