ST
NEW PIG

Roof Diverter, 5 ft. x 5 ft., Straps, Translucent, 33% Polyester, 67% PVC

  • Item # 30PX37
  • My Part #
  • Mfr. Model # TLS121-TR
  • Catalog Page # 1867
  • UNSPSC # 47131905
Roof Diverter, 5 ft. x 5 ft., Straps, Translucent, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Roof Leak Diverter Bucket Kit is perfect for grab-and-go response to overhead leaks. Contains supplies for rapid response to roof leaks, all in a 6.5 gal. pail. Pail lid has a removable plug to allow a drainage hose to be inserted without having to remove the lid. Pail can be used as a collection container for diverted liquid. No permeable tarp is vinyl coated for strength and durability; resists punctures, UV damage and mildew for long life. Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container. Flow rate of 3.33 gal. per min. when used with a 1/2" ID hose. Translucent material and allows easy monitoring of leak. Adjustable straps allow fast setup and response.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 5 ft.
  • Leak Diverter Width 5 ft.
  • Leak Diverters Installation Method Straps
  • Diverter Color Translucent
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included Yes
  • Item Roof Leak Diverter Bucket Kit
  • Material PVC Hose, Nylon Straps, Plastic Bucket
  • Net Weight 11 lb.
  • Includes 5 ft. L x 5 ft. W Leak Diverter, 25 ft. L Drainage Hose, (4) 19" L Rubber Hanging Straps, 6.5 gal. Bucket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.