Skip Content

C3
NEW PIG

Pipe Diverter, 2 ft., Straps, Clear, 33% Polyester, 67% PVC

  • Item # 30PY36
  • My Part #
  • Mfr. Model # TLS691-CL
  • Catalog Page # N/A
  • UNSPSC # 47131905
Pipe Diverter, 2 ft., Straps, Clear, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Pipe Leak Diverter catches pipe leaks or condensation to help protect equipment, inventory, and personnel. Hangs from a leaking pipe to catch nuisance leaks and channel them to a floor drain or collection container. Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV light, and mildew for long life. Built-in grommets and included rubber straps make it easy to hang from an overhead pipe. Flow rate of 3.33 gal. per min. when used with a 1/2 in. ID hose.

View More

Technical Specs

  • Diverter Type Pipe
  • Leak Diverter Length 2 ft.
  • Leak Diverter Width 2 ft.
  • Leak Diverters Installation Method Straps
  • Diverter Color Clear
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included No
  • Item Pipe Leak Diverter
  • Material Rubber Straps
  • Net Weight 2.43 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.