ST
NEW PIG

Pipe Diverter, 1 ft. 6", Straps, Yellow, 33% Polyester, 67% PVC

  • Item # 30PY18
  • My Part #
  • Mfr. Model # TLS669-YW
  • Catalog Page # N/A
  • UNSPSC # 47131905
Pipe Diverter, 1 ft. 6", Straps, Yellow, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $365.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly respond to pipe leaks with a PIG® Pipe Leak Diverter Bucket Kit that's loaded with supplies to both divert leaks and repair the pipe. Contains essential supplies for rapid response to a pipe leak, all in a compact, 6.5 gal. pail. Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV light, and mildew. Straps are included for fast setup and response. Preinstalled quick connect set lets you attach hose to leak diverter in seconds without screwing or twisting. Flow rate of 3.33 gal. per min. when used with a 1/2 in. ID hose. Pail with printed "Caution" message can be used as a collection container for diverted liquid. High-visibility PIG® mat pads soak up puddles to help keep floors dry and safe. Printed "Caution" message draws attention to spills. All-Purpose Wipers are great for wiping down diverter kit before storage or for cleaning up small spills. PIG® Pipe Wrap and Multipurpose Repair Putty permanently patch pressurized pipes up to 2" dia.

View More

Technical Specs

  • Diverter Type Pipe
  • Leak Diverter Length 1 ft. 6"
  • Leak Diverter Width 1 ft. 6"
  • Leak Diverters Installation Method Straps
  • Diverter Color Yellow
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included Yes
  • Item Pipe Leak Diverter Bucket Kit
  • Material PVC Hose, Nylon Straps, Plastic Bucket, Polypropylene Mats, Celluose Wipes
  • Net Weight 11 lb.
  • Includes 18" Ext. Dia. x 18" H Pipe Leak Diverter, 25 ft. L Drainage Hose, (4) 14" L Hanging Straps, 6.5 gal. Bucket, 30 Pack "CAUTION" PIG(R) Mat Pads, (2) 25 Pack PIG(R) All-Purpose Wipers, Pack PIG(R) Pipe Wrap for 2.5" to 4" Pipes, Tube PIG(R) Multi-Purpose Repair Putty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.