Skip Content

ST
NEW PIG

Pipe, Roof Diverter, 1 ft. 6", Straps, Translucent, 33% Polyester, 67% PVC

  • Item # 30PY20
  • My Part #
  • Mfr. Model # TLS671
  • Catalog Page # 1867
  • UNSPSC # 47131905
Pipe, Roof Diverter, 1 ft. 6", Straps, Translucent, 33% Polyester, 67% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $488.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient PIG® Leak Diverter Combination Kit for Roofs and Pipes are packed for fast response to overhead leaks, and offer extras to help make the job easier. Hang the bag in problem spots to catch nuisance leaks and channel them to a floor drain or collection container. Ideal for quick response to avoid downtime after a roof leak or for long-term prevention in leak-prone areas. Impermeable tarp is vinyl-coated for strength and durability; resists punctures, UV light, and mildew. Hang with attached adjustable straps, then divert liquid away from leak with 10 ft. or 25 ft. drainage hose. Quick connect set lets you attach drainage hose to leak diverter in seconds. Flow rate of 3.33 gal. per min. when used with a 1/2 in. ID hose. PIG® Mat absorbent pads with "Caution, Watch Your Step" message soak up liquids from a wet floor. PIG® all-purpose wipers are ideal for cleaning up residue or wiping down kit components after use. Carrying bag with adjustable shoulder strap has 18 pockets for additional tools or supplies.

View More

Technical Specs

  • Diverter Type Pipe,Roof
  • Leak Diverter Length 1 ft. 6"
  • Leak Diverter Width 1 ft. 6"
  • Leak Diverters Installation Method Straps
  • Diverter Color Translucent
  • Diverter Material 33% Polyester, 67% PVC
  • Leak Diverter Hose Included Yes
  • Item Leak Diverter Combination Kit
  • Material Rubber, Polypropylene, Nylon
  • Net Weight 16.5 lb.
  • Includes 18" Ext. Dia. x 18" H Leak Diverter, 5 ft. L x 5 ft. W Leak Diverter, 25 ft. L Drainage Hose, 10 ft. L Drainage Hose, (4) 19" L Adjustable Hanging Straps, 30 Pack Yellow Printed Message "CAUTION" PIG(R) Mat, (2) 25 Pack 1/4 Fold PIG(R) All-Purpose Wipers In A Poly Bag, Pack PIG(R) Pipe Wrap for Pipe 2-1/2" to 4", Tube PIG(R) Multi-Purpose Repair Putty, 24" L x 10" W x 12" H Nylon Carrying Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.