Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NEW PIG

Pipe, Roof Diverter, 1 ft., Telescoping Pole, Yellow, 28% Polyester, 72% PVC

  • Item # 30PY13
  • My Part #
  • Mfr. Model # TLS564-YW
  • Catalog Page # N/A
  • UNSPSC # 47131905
Pipe, Roof Diverter, 1 ft., Telescoping Pole, Yellow, 28% Polyester, 72% PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $441.32 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® High-Reach Leak Diverter features a telescoping pole that extends into place to install the diverter to a roof or pipe up to 20 ft. in the air without a ladder. Lengthen telescoping pole to quickly catch leaks and channel them to a floor drain or collection container. Tension-mounted pole with rubber cups secures pole to floor and ceiling. It's easy for you to install or move a leak diverter from 1 location to another. Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV light, and mildew for long life. Hose sold separately.

View More

Technical Specs

  • Diverter Type Pipe,Roof
  • Leak Diverter Length 1 ft.
  • Leak Diverter Width 11"
  • Leak Diverters Installation Method Telescoping Pole
  • Diverter Color Yellow
  • Diverter Material 28% Polyester, 72% PVC
  • Leak Diverter Hose Included No
  • Item High-Reach Leak Diverter
  • Material Aluminum Pole, Steel Wire Frame, Rubber Pole End Fittings
  • Net Weight 5 lb.
  • Includes 12" L x 11" H Leak Diverter, 6 ft. L Spring Loaded Pole (Expands to 20 ft. L), Wire Frame, (2) Pole End Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.