NC
NEW PIG

Latching Drum Lid with Fast-Latch,Yellow

  • Item # 30PX13
  • My Part #
  • Mfr. Model # DRM1072-YW
  • Catalog Page # N/A
  • UNSPSC # 24112112
Latching Drum Lid with Fast-Latch,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $495.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Latching Drum Lid with Fast-Latch Ring, keeps your drums and hazardous waste storage containers securely closed and locked to comply with regulations. Fast-latch ring makes installation easy on a new or reconditioned 55-gal. steel drums; no clumsy nut-and-bolt ring. Adjustment rod lets ring expand to fit reconditioned drums with larger diameters. Latching handle easily opens and closes with one hand. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure. Hinge stops keep funnel lid upright when open. Durable, chemical-resistant powder coat helps ensure long service life. Lockable latch helps prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.

View More

Technical Specs

  • Item Latching Drum Lid with Fast-Latch
  • Number of Drums 0
  • Height 4-3/8"
  • Length 26-3/4"
  • Width 23-1/4"
  • Material Steel, Nitrile
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.