C3
NEW PIG

Latching Drum Lid, Yellow

  • Item # 30PX32
  • My Part #
  • Mfr. Model # DRM821-YW
  • Catalog Page # N/A
  • Catalog Group # J7446
  • UNSPSC # 24112112
Latching Drum Lid, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $429.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your drums and hazardous waste storage containers securely closed and locked to comply with regulations. PIGĀ® Latching Drum Lid opens and closes with one hand, without nut and bolt ring hassles. Latching design opens and closes with one hand for easy in-and-out drum access. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure. Easy-access lid closes securely to help you meet hazardous waste regulations. Hinge stops keep lid upright when open. Durable, chemical-resistant powder coat helps to ensure long service life. Lockable latch helps prevent unauthorized access. Hinge pin allows for easy lid removal without loosening band around drum.

View More

Technical Specs

  • Item Drum Lid
  • Drum Cover Style Latching Lid
  • Drum Cover Material Steel
  • For Use With 20 and 30 gal. Drums
  • Number of Openings 0
  • Drum Cover Opening Dia. No Openings
  • Outside Dia. 19-1/4"
  • Drum Cover Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.