Skip Content

ST
NEW PIG

Funnel,Polyethylene,10 qt.

  • Item # 39UE87
  • My Part #
  • Mfr. Model # DRM680-BK
  • Catalog Page # N/A
  • UNSPSC # 40141735
Funnel,Polyethylene,10 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® BurplessĀ® Poly Drum Funnel chugs as fast as you can pour, without burps or splashbacks. Burpless design vents during pouring for fast, smooth flow with no dangerous splashback. Lets you pour without venting through 3/4 in. bung thick-wall, 100% polyethylene construction resists UV rays, rust, corrosion, and most chemicals. Lockable to prevent unauthorized access. Multiple lid color options let you segregate drums. Attached hinged lid won't get lost or separated from funnel. Threaded brass neck fits 2 in. NPT bung opening. Funnel can be used on almost any steel, poly drum, or IBC.

View More

Technical Specs

  • Item Funnel
  • Flow Capacity 10 gal.
  • Total Capacity 10 qt.
  • Diameter 13-3/8"
  • Material Polyethylene
  • Height 11"
  • Length 17"
  • Color Black
  • Application Fluid Control
  • Cover Yes
  • Fits 2" Drum Bung
  • Function Fluid Control
  • Includes Hinged Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.