Skip Content

TP
NEW PIG

Floor Skimmer,Blue,PK20

  • Item # 30RF40
  • My Part #
  • Mfr. Model # HC201
  • Catalog Page # N/A
  • UNSPSC # 24101907
Floor Skimmer,Blue,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $448.00 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps keep operating rooms floors safe and dry during procedures; eliminating the need to use blankets or towels to absorb liquid excess from water or bodily fluids. This thin, high absorbency wicking pad with cloverleaf shape helps collect and direct liquids into the suction channel. Pad can remove up to 60 liters of liquid per hr. This floor pad can easily slide or be swept across the room to soak up liquids. Pad is designed for 1 time use.

View More

Technical Specs

  • Item Floor Skimmer
  • Color Blue
  • Material Polypropylene, Cellulose Blend
  • Length 9"
  • Width 9"
  • Height 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.