Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
NEW PIG

18" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Heavy, 4.9 gal., 25 PK

  • Item # 30RA78
  • My Part #
  • Mfr. Model # MAT237
  • Catalog Page # 1858
  • UNSPSC # 47131901
18" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Heavy, 4.9 gal., 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.05 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIGĀ® Barrel Top Absorbent Mat is shaped to fit on drum tops to keep them clean. Soak up pump drips without cluttering up your work space with dirty rags. Fits 30 gal. steel drums; pre-cut with 1 bung hole cutout of 2.88 in. for an ideal fit. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.

View More

Technical Specs

  • Item - Spill Control Drum Top Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 4.9 gal.
  • Length 18" dia.
  • Width 18" dia.
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Color Gray
  • Item Absorbent Barrel Top Mat
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.