Skip Content

ST
NEW PIG

22" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Light, 3 gal., 20 PK

  • Item # 30PV89
  • My Part #
  • Mfr. Model # 25103
  • Catalog Page # N/A
  • UNSPSC # 47131909
22" dia. Drum Top Absorbent Pad, Fluids Absorbed: Universal, Light, 3 gal., 20 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.50 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precut to fit on 55-gal. drums, PIGĀ® Drum-Top Pads in Dispenser Box quickly absorb drips or overfills to help keep your shop clean and safe, so you can focus on repairing vehicles. Precut with holes for 3/4 in. and 2 in. bungs to provide a perfect fit on steel 55-gal. drum tops. Soak up overfill and pump drips to keep them off floors without cluttering up your shop with dirty rags. 8 layers of 100% polypropylene are thermally bonded so the pad won't rip, fray or fall apart, even when saturated. Highly absorbent material traps liquids, so it won't drip or leave behind fibers when you pick it up; spend less time collecting used absorbent between jobs. Dimple pattern speeds wicking of liquid toward dry spots on pad, so messes disappear quickly and cleanup is simple. Safely absorbs and retains oil, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid, and most other liquids. Can be air-dried for reuse when soaked with water or washer fluid. Wide-mouth dispenser box makes pads easy to access, carry and store while protecting contents from dirt and moisture. Bulk quantity for supplying multiple drum storage points; hangs for convenience. Self-extinguishing material helps eliminate fire hazards the pad melts instead of burning if contacted by direct flame. Can be wrung out, compacted and/or incinerated after use to better manage waste streams.

View More

Technical Specs

  • Item - Spill Control Drum Top Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 3 gal.
  • Length 22" dia.
  • Width 22" dia.
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Perforated No
  • Color Gray
  • Item Absorbent Barrel Top Mat
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.