Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NEW PIG

Drum Funnel,Steel,15 in. H,Red

  • Item # 45GN88
  • My Part #
  • Mfr. Model # DRM1127-RD-NPT
  • Catalog Page # N/A
  • UNSPSC # 40141735
Drum Funnel,Steel,15 in. H,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $803.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Burpless® Poly-Coated Steel Drum Funnel delivers fast, no-splash pouring and one-handed access. Latching handle design easily opens and closes lid in a simple, single-handed operation. Secure closure helps you meet closed container regulations, but opens and closes instantly. Burpless design vents during pouring for fast, smooth flow with no dangerous splashback. Lets you pour without venting through 3/4 in. bung. Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions. Lockable to prevent unauthorized access. Durable, chemical-resistant powder coat helps to ensure long service life. Multiple lid color options let you segregate drums. Built-in PIG® overfill preventer stops flow when the drum is almost full to help you avoid messy overfills.

View More

Technical Specs

  • Item Drum Funnel
  • Flow Capacity 2 qt.
  • Diameter 11-1/4"
  • Material Steel
  • Height 15"
  • Color Red
  • Cover Hinged
  • Fits 5 to 55 gal. Steel or Poly Drums
  • Stem Length 14"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.