Skip Content

TP
NEW PIG

Drum Funnel,Steel,15-5/8 in. H,Black

  • Item # 45GN83
  • My Part #
  • Mfr. Model # DRM1211-BK
  • Catalog Page # N/A
  • UNSPSC # 40141735
Drum Funnel,Steel,15-5/8 in.  H,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $829.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extra height lets you drain containers inside this PIGĀ® Sealed Funnel to cut vapor releases. Drain paint cans and other containers (maximum height 8") while keeping the lid closed to reduce vapor emissions. Latching handle design easily opens and closes lid in a simple, single-handed operation. Burpless design vents during pouring for fast, smooth flow with no dangerous splashback. Lets you pour to prevent splashback, without having to vent through 3/4 in. bung. Nitrile gasket and latching mechanism completely seal lid to help reduce vapor emissions. Padlockable to prevent unauthorized access. Multiple lid color options let you segregate drums. Screws securely into a standard 2 in. bung opening.

View More

Technical Specs

  • Item Drum Funnel
  • Flow Capacity 2 qt.
  • Diameter 13"
  • Material Steel
  • Height 15-5/8"
  • Color Black
  • Cover Hinged
  • Fits 30 and 55 gal. Steel Drums
  • Stem Length 14"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.