Skip Content

NC
NEW PIG

Drip Pan Kit,52 in. Lx30 in. W,Blk/Whte

  • Item # 45GP12
  • My Part #
  • Mfr. Model # PAK226
  • Catalog Page # N/A
  • UNSPSC # 47131906
Drip Pan Kit,52 in. Lx30 in. W,Blk/Whte close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Outdoor Drip Pad System includes a grommeted pad holder that covers large areas and stakes down to stay in place: even in windy conditions. Pad holder accepts PIGĀ® UV-Resistant Mat Pads (included) to absorb oil and fuels, not water. Mat pads resist UV light for up to 12 months: ideal for use in long-term outdoor applications. Heavyweight construction delivers greater absorbency for demanding tasks and large-volume cleanups. Nonabsorbent PVC pad holder prevents oil from soaking through. Extra-large surface area provides more coverage than standard mat pads. Grommets and strap help you to retrieve the drip pan from underneath vehicles and machinery.

View More

Technical Specs

  • Item Drip Pan Kit
  • Length 52"
  • Width 30"
  • Color Black/White
  • Material Polypropylene
  • Spill Capacity 2.85 gal.
  • Includes (1) Drip Pad, (3) Drip Oil-Only Drip Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.