Skip Content

ST
NEW PIG

DrainBlocker Drain Cover,12 In

  • Item # 30PW45
  • My Part #
  • Mfr. Model # PLR412
  • Catalog Page # 1868
  • UNSPSC # 40141739
DrainBlocker Drain Cover,12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® DrainBlocker® Drain Cover with DuPont™ Elavoy® protects your storm drains with a 2-layer design that seals tight and won't rip. Use this cover for quick spill response or long-term, outdoor deployment without worrying about degradation. Vinyl composite top layer resists stretching and tearing. Super-sealing urethane bottom layer conforms to uneven surfaces and tightly seals drain openings to block liquid. Cover withstands prolonged exposure to diesel fuel and gasoline, even when completely submerged. Ideal for drain protection where liquid transfers, washdowns, or other leak- and spill-prone jobs are common. Eliminates the need to frequently deploy and remove a temporary cover or permanently seal your drains. High-visibility yellow top layer draws attention to spills. DuPont™ Elavoy® top can become slippery when wet. Please use caution.

View More

Technical Specs

  • Item Drain Cover
  • Diameter 12"
  • Material Urethane/Vinyl
  • Color Yellow/Black
  • Thickness 5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.