C3
NEW PIG

DrainBlocker Cover,24 x 24 In

  • Item # 30RF27
  • My Part #
  • Mfr. Model # PLR301
  • Catalog Page # N/A
  • UNSPSC # 40141739
DrainBlocker Cover,24 x 24 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Drive-Over DrainBlockerĀ® Drain Cover is tough enough to handle drive-overs, even from heavy tankers. Ideal for long-term drain protection where liquid transfers, washdowns, or other leak- and spill-prone areas are common. Eliminates the need to frequently deploy and remove a temporary cover or permanently seal your drains. Tough rubber HogHyde Skin stands up to punctures, tearing, and abrasion, even under heavy vehicle traffic from tankers, trucks, or forklifts. Super-sealing urethane bottom layer conforms to uneven surfaces and tightly seals drain openings to block liquid. Also withstands UV rays, infrared light, and most conditions so you can use this cover outdoors as long as needed without worrying about degradation. Polyurethane and rubber materials resist water, oils, and many chemicals. Leave down as preventive measure or store for emergency response.

View More

Technical Specs

  • Item Drain Cover
  • Length 24"
  • Width 24"
  • Material Rubber/Urethane
  • Color Black/Blue
  • Thickness 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.