Skip Content

TP
NEW PIG

Containment Bag,22 in. W,White

  • Item # 45GP01
  • My Part #
  • Mfr. Model # PAK235-WH
  • Catalog Page # N/A
  • UNSPSC # 24101907
Containment Bag,22 in. W,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIGĀ® Pole-Mount Transformer Containment Bag helps you contain and transport leaking pole-mount transformers. UN Rated for Packing Group II for the safe transport of PCBs. High-capacity straps are rated at 10,000 lbs. for secure lifting using a hoist or forklift with proper attachment. The bag is made of watertight nylon/polyethylene sandwiched between durable woven polypropylene for weather, puncture, and tear protection. 3 integrated Fat Mat Pads cushion the bag to prevent damage on rough surfaces like diamond plate; and also soak up leaks and splashes of mineral oils and PCBs. Pull-up duffel sleeve covers entire transformer and cinches with attached drawstring to help keep liquid in and debris or rainwater out. Self-supporting material holds bag open for easy, 1-person loading and a sewn-in DuPont TyvekĀ® tag lets you record tracking information. Suitable for transporting engines, manufacturing equipment, and other heavy, leaky objects. Transports and stores up to 37.5 kVA transformers. Packed for compact storage in vehicles.

View More

Technical Specs

  • Item Containment Bag
  • Color White
  • Material Polypropylene/Nylon/Polyester
  • Width 22"
  • Height 24"
  • For Use With Pole Mount Transformers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.