C3
NEW PIG

Barrier Dike, Green, 60" x 4-1/2" x 6-3/4"

  • Item # 30PW63
  • My Part #
  • Mfr. Model # PLR254-NG
  • Catalog Page # 1869
  • UNSPSC # 24101907
Barrier Dike, Green, 60" x 4-1/2" x 6-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $742.90 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The tallest PIGĀ® SpillBlockerĀ® Dike is designed to handle high-volume spills and pooling liquids. This formulation features a tear-resistant top layer and a flexible, tacky bottom layer that seals tight to smooth surfaces and blocks liquids. Taller height is suitable for containing deep pools of liquid and large flow. Built-in dovetail connectors create a liquidproof seal and allow you to join as many sections as you need without extra parts. Fast protection for when a large spill is heading right for your drain. Confines and diverts fluids without absorbing them, making cleanup or reclamation simple. Smaller sections are easy to handle. Clean easily with soap and water and reuse.

View More

Technical Specs

  • Item Barrier Dike
  • Spill Berms Product Type Barrier Dike
  • Length 60"
  • Width 4-1/2"
  • Height 6-3/4"
  • Color Green
  • Material Polyurethane
  • Application Spill Containment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.