Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NEW PIG

Adj. Lever Ring,55 gal.,Black,Steel

  • Item # 45JW39
  • My Part #
  • Mfr. Model # DRM1049
  • Catalog Page # N/A
  • UNSPSC # 60131405
Adj. Lever Ring,55 gal.,Black,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile Adjustable Lever Ring for PIGĀ® Latching Drum Lid for Draining makes it easy to attach your funnel to reconditioned or out-of-round drums. Ring diameter can adjust up to 1 in. for bent or out-of-round reconditioned drums. Lever lock lets you quickly attach or remove a 55 gal. latching drum lid draining funnel without handling a bolt. Hot rolled steel lever ring accepts padlock (not included) to prevent removal of funnel.

View More

Technical Specs

  • Item Adjustable Lever Ring
  • Dia. 23-3/4"
  • Capacity 55 gal.
  • Body Material Steel
  • Color Black
  • For Use With Mfr. Model No. DRM1212
  • Construction Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.