C3
NEW PIG

Absorbent Sock, Oil-Based Liquids, 9 gal., 2 ft. 6", Polypropylene

  • Item # 30RC61
  • My Part #
  • Mfr. Model # SKM412
  • Catalog Page # N/A
  • UNSPSC # 47131904
Absorbent Sock, Oil-Based Liquids, 9 gal., 2 ft. 6", Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $151.05 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIGĀ® Sump Skimmer is sized to pull oil out of your sumps, tanks, and bilges. Simply lower this floating skimmer into any water-based liquid to absorb oils without taking in water. Ideal for soaking up unwanted oil-based fluids that collect in sumps, tanks, and bilges. Polypropylene loop can be attached to rope (not included) for easy deployment and retrieval. Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without taking in water. The bright white color makes absorbed oil easier to see and clearly shows saturation level. Can be incinerated after use to reduce waste or for fuels blending. Spaghetti strip filler is designed for capturing thick oils or other viscous liquids. Tough outer mesh is UV-resistant for long-term outdoor use without degradation and lets fluids easily pass through to filler material.

View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 9 gal.
  • Length 2 ft. 6"
  • Diameter 5"
  • Filler Material Polypropylene
  • Outside Skin Material Polypropylene
  • UV Resistant Yes
  • Static Dissipative No
  • Color White
  • Connector Polypropylene Rope
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.