ST
NEW PIG

Absorbent Sock, Oil-Based Liquids, 10 gal., 4 ft., Polypropylene

  • Item # 30RC52
  • My Part #
  • Mfr. Model # 104PS
  • Catalog Page # 1849
  • UNSPSC # 47131904
Absorbent Sock, Oil-Based Liquids, 10 gal., 4 ft., Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.85 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Skimmer Oil-Only Absorbent Sock absorbs oil from chemical baths in open-top dip tanks. Tough, chemical-resistant polypropylene skin and filler absorb oils but repel water-based liquids. Tough enough for acid baths and phosphates tanks. Ideal for skimming oil off acid or caustic baths or for use in other acidic environments. Meets NFPA 99 standards for static decay. Attached string allows socks to be tied down, tied together, or dipped into tanks. These socks float at the surface for easy retrieval. They absorb and retain oil-based liquid, including lubricants and fuels, without taking in water.

View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 10 gal.
  • Length 4 ft.
  • Diameter 3"
  • Filler Material Polypropylene
  • Outside Skin Material Polypropylene
  • UV Resistant No
  • Static Dissipative Yes
  • Color White
  • Connector No Connector
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.