ST
NEW PIG

Absorbent Sock, Chemical, Hazmat, 7.5 gal., 4 ft., Amorphous Silicate

  • Item # 30RC49
  • My Part #
  • Mfr. Model # PIG305
  • Catalog Page # N/A
  • UNSPSC # 47131904
Absorbent Sock, Chemical, Hazmat, 7.5 gal., 4 ft., Amorphous Silicate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.31 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Chem Guard Hazardous Chemical Absorbent Sock forms a barrier to prevent spills of acids, bases, corrosives, and unknown chemicals from spreading. Each sock absorbs 80 oz. of acids, bases, coolants, solvents and water. Should not be used with hydrofluoric acid or hydrazine. Fast-wicking amorphous silicate filler retains liquids after absorbing. Flexible socks are great for diking and molding around chemical spills.

View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 7.5 gal.
  • Length 4 ft.
  • Diameter 3"
  • Filler Material Amorphous Silicate
  • Outside Skin Material Polypropylene
  • UV Resistant No
  • Static Dissipative No
  • Color White
  • Connector No Connector
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.