ST
NEW PIG

Absorbent Sock, Universal, 14.84 gal., 20 ft., Vermiculite

  • Item # 30RC13
  • My Part #
  • Mfr. Model # PIG203
  • Catalog Page # N/A
  • UNSPSC # 47131904
Absorbent Sock, Universal, 14.84 gal., 20 ft., Vermiculite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Blue Absorbent Sock is filled with vermiculite to form a barrier and prevent spills from spreading. This sock features extra-dense construction to hug floors and stay in place while containing spills. Fine-grade vermiculite filler quickly absorbs leaks, drips, and spills; great for spill response or absorbing machine leaks. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Ideal for diking and damming liquids. Can be air-dried for re-use when soaked with water.

View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 14.84 gal.
  • Length 20 ft.
  • Diameter 3"
  • Filler Material Vermiculite
  • Outside Skin Material Polypropylene
  • UV Resistant No
  • Static Dissipative No
  • Color Blue
  • Connector No Connector
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.