Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NEW PIG

Absorbent Sock, Gray, 20 gal., PK40

  • Item# 30PV67
  • Mfr. Model# 404
  • Catalog Page# 1907
  • UNSPSC# 47131904
Absorbent Sock,Gray,20 gal.,PK40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.40 / pkg. of 40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® formable sock hugs corners to control everyday leaks and can surround machine bases to absorb machine leaks, contain puddles, and help keep your workers safe. Constructed with tear-resistant polypropylene skin and contained corncob filler to effectively absorb most common industrial liquids including oils, water, solvents, coolants, and more.

View More

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal
  • Diameter 3"
  • Length 3 ft. 6"
  • Volume Absorbed Per Pkg. 20 gal.
  • Outside Skin Material Polypropylene
  • Filler Material Corn Cob
  • UV Resistant No
  • Static Dissipative No
  • Color Gray
  • Connector No Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.