Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NEW PIG

Absorbent Pillow, Chemical, Hazmat, 1 gal., 12" x 12", Citric Acid Polymer

  • Item # 30RC90
  • My Part #
  • Mfr. Model # PIL353
  • Catalog Page # N/A
  • UNSPSC # 47131908
Absorbent Pillow, Chemical, Hazmat, 1 gal., 12" x 12", Citric Acid Polymer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PIGĀ® Acid Encapsulating & Neutralizing Pillow lets you absorb, encapsulate, and neutralize corrosives in 1 easy step for safer spill cleanup. Encapsulate and neutralize the most common acid spill: great for battery charging, transport, and storage areas. Color changes as liquids are taken in, then returns to the original state when neutralization is complete, which helps identify the best time to handle with the least amount of risk. Instantly absorbs up to 98% concentrations of sulfuric acid. Gelling agents solidify acids during neutralization; prevents them from leaching out of the pillow. NOTE: Not for use with hydrofluoric acid.

View More

Technical Specs

  • Item - Spill Control Absorbent Pillow
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 1 gal.
  • Width 12"
  • Length 12"
  • Filler Material Citric Acid Polymer
  • Outside Skin Material Polypropylene
  • Color Mauve
  • UV Resistant No
  • Static Dissipative No
  • Includes 4 Pillows
  • Item Absorbent Pillow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.