Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NEW PIG

Absorbent Pillow, Oil-Based Liquids, 11.6 gal., 18" x 50", Polypropylene

  • Item # 30RC77
  • My Part #
  • Mfr. Model # PIG403
  • Catalog Page # N/A
  • UNSPSC # 47131908
Absorbent Pillow, Oil-Based Liquids, 11.6 gal., 18" x 50", Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $336.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® PomPom Oil-Mops feature mop-like construction with high surface area to help you absorb thick oils on water. Dense construction and honeycomb design make PomPoms highly effective for spill-response areas with hard-to-reach crevices and grooves such as beaches, ponds, piers, bulkheads, marshes, and rocky shorelines. Pull- and tug-resistant polypropylene helps PomPoms soak up thick fluids and oil. Durable steel wire tie holds strands together. Useful for collecting large and small spills of high-viscosity oils such as Numbers 4, 5 and 6; also effective on Crude and Bunker C oils. Sturdy polypropylene connector rope joins 30 PomPoms together, which adds stability and control to movement during cleanup.

View More

Technical Specs

  • Item - Spill Control Absorbent Pillow
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 11.6 gal.
  • Width 18"
  • Length 50"
  • Filler Material Polypropylene
  • Outside Skin Material Polypropylene
  • Color Various
  • UV Resistant No
  • Static Dissipative No
  • Includes 1 per bag
  • Item Absorbent Pillow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.