Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NEW PIG

Absorbent Boom, Oil-Based Liquids, 48 gal., 10 ft., Polypropylene

  • Item # 30RC23
  • My Part #
  • Mfr. Model # BOM202
  • Catalog Page # 1859
  • UNSPSC # 47131907
Absorbent Boom, Oil-Based Liquids, 48 gal., 10 ft., Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $373.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Universal Absorbent Sock is specially designed to contain and absorb thick oils on water. Mesh skin and spaghetti strip filler design is ideal for pulling in thick oil or for use in fast-moving waters. Tough outer mesh is UV-resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material. Rope running along length of boom withstands up to 400-lb. loads, adding strength for deployment and retrieval. Boom floats at surface for easy retrieval, even when saturated. Absorbs and retains oils and oil-based liquids, including: lubricants, fuels, and crude oil, without absorbing a drop of water. Strong, zinc-plated carbon steel attachment clips and rings allow you to link booms together. Bright white color makes boom easier to see in outdoor environments and clearly shows saturation level. Can be incinerated after use to reduce waste or for fuels blending. Note: Not recommended for use on land.

View More

Technical Specs

  • Item - Spill Control Absorbent Boom
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 48 gal.
  • Length 10 ft.
  • Diameter 8"
  • Filler Material Polypropylene
  • Outside Skin Material Polyester
  • UV Resistant Yes
  • Static Dissipative No
  • Color White
  • Connector Zinc Plated Carbon Steel Clip/Ring
  • Item Absorbent Boom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.