C3
NEW PIG

75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20.5 gal., 1 EA

  • Item # 30RA27
  • My Part #
  • Mfr. Model # MAT498
  • Catalog Page # N/A
  • UNSPSC # 47131909
75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20.5 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Poly-Back Oil-Only Absorbent Mat Roll lasts 2 times longer than standard mats for fewer change-outs, while only absorbing oil and fuels only. 8 layers of 100% polypropylene are thermally bonded so this mat won't rip, tear or fray even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. White color tells you it's only for oils and fuels; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat. Poly backing prevents absorbed liquids from reaching floors, counters, or other surface. Place over a spill with poly-back side up to suppress potentially harmful, flammable, or irritating vapors. Rolls are ideal for covering large areas and soaking up leaks and overspray. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 20.5 gal.
  • Length 75 ft.
  • Width 31"
  • Material Polypropylene, Polypropylene Barrier
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated No
  • Color White
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.