TP
NEW PIG

75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 13.5 gal., 1 EA

  • Item # 30PZ69
  • My Part #
  • Mfr. Model # MAT607-748
  • Catalog Page # N/A
  • Catalog Group # J7455
  • UNSPSC # 47131909
75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 13.5 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Chat Mat® Yellow Absorbent Roll helps to keep floors dry while delivering a distinct message. Absorbent mat features a repeating graphic to reinforce safety or cleanliness. Lasts 2 times longer than standard mats for fewer change-outs. Clearly visible messages are repeated down the length of the roll to help create a safer environment for you. Durable top layer prevents wear, even under heavy foot traffic. Under the Chat Mat top layer is the 8-layer, polypropylene construction of PIG® Mat. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. The high-visibility yellow color is easier to see in poorly lit areas to minimize tripping hazards; alerts you to potential dangers and works in progress. Flame-resistant material won't burn immediately like cellulose mat because it melts when exposed to high heat. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Easy-tear perforations let you take just what you need.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 13.5 gal.
  • Length 75 ft.
  • Width 24"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Perforated Yes
  • Color Yellow
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.