ST
NEW PIG

60 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 7.9 gal., 1 EA

  • Item # 30RA57
  • My Part #
  • Mfr. Model # MAT342
  • Catalog Page # N/A
  • UNSPSC # 47131909
60 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 7.9 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Rip-&-FitĀ® HazMat Mat Roll in Dispenser Box Extra features perforations that let you create custom sizes of the mat without cutting. Just rip it along the easy-tear perfs and fit it into place. Absorbs the widest range of acids, bases, corrosives, chemicals, and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide. Lasts 2 times longer than standard mats for fewer change-outs. Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills. No matter how you rip it, this mat features 8-layer polypropylene construction. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly-absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Pink color is easily distinguishable to assure workers use the correct mat during a spill emergency. Perforated every 3-3/4 in. across width and every 10 in. across length; rip the perfect sized mat, then fit it into place. Dispenser box makes the mat easy to access, carry, and store while protecting contents from dirt and moisture. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 7.9 gal.
  • Length 60 ft.
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated Yes
  • Color Pink
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.