ST
NEW PIG

50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.25 gal., 1 EA

  • Item # 30PZ41
  • My Part #
  • Mfr. Model # MAT3250
  • Catalog Page # 1857
  • UNSPSC # 47131909
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 5.25 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $162.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Grippy® Absorbent Mat is an adhesive-backed mat that stays put to prevent slips, trips, and falls around workstations and walkways near machinery in industrial facilities. Adhesive-backed absorbent mat stays exactly where you put it with no shifting, bunching up, or flipping over to prevent slips, trips, and falls. Adhesive sticks to the floor with a tight grip, but peels up easily for quick changeouts, which can reduce cleanup time to help make your facility more productive. Tough, spunbond top layer with heavy-duty zigzag stitching stands up to foot and light-wheeled traffic as well as heavy equipment driveovers. Keep mat in service until it's saturated or shows signs of wear. 8 layers of fine-fiber polypropylene safely absorb leaks, drips, and overspray of oils, coolants, solvents, and waste. Traps oil, grease, and grime to keep them from being tracked around. The 32" x 50' roll provides enough length to create continuous coverage and absorbency in oily areas near machines and equipment. Leakproof backing prevents absorbed liquid from soaking through to the floor. Dark color hides grime so the mat looks cleaner longer. Easy to cut and install: just roll it out, stick it down, and smooth it out. Tested and Certified by the National Floor Safety Institute (NFSI).

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 5.25 gal.
  • Length 50 ft.
  • Width 32"
  • Material Polypropylene, Polyester
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) 25%
  • Perforated No
  • Color Blue
  • Item Adhesive-Backed Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.