Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
NEW PIG

48" x 5" Heavy Absorbent Mat Pad for Chemical, Hazmat, Gray, 20PK

  • Item# 30RD17
  • Mfr. Model# REZ105
  • Catalog Page# N/A
  • UNSPSC# 47131909
48" x 5" Heavy Absorbent Mat Pad for Chemical, Hazmat, Gray, 20PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $216.75 / pkg. of 20
Get This Price

$173.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Absorbent Mat Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Chemical, Hazmat
  • Length 48"
  • Width 5"
  • Material Cover, Polypropylene Filler, Polyester
  • Volume Absorbed Per Pkg. 7 gal.
  • Color Gray
  • Recycled Content (%) No Recycled Content
  • UV Resistant No
  • Static Dissipative No
  • Perforations No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.