C3
NEW PIG

300 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 26 gal., 1 EA

  • Item # 30PZ57
  • My Part #
  • Mfr. Model # MAT247
  • Catalog Page # N/A
  • UNSPSC # 47131909
300 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 26 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIGĀ® Traffic MatĀ® Absorbent Rug helps keep floors dry, even in areas with forklift traffic. Polypropylene material is heat-fused and needle-punched for significant durability for walk-on and wheeled traffic. This mat won't rip, shred, or fray, even under heavy forklift traffic. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Rolls are ideal for walkways and large areas to soak up leaks and overspray. Cuts easily with scissors or a utility knife. Can be incinerated after use to reduce waste or for fuels blending.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 26 gal.
  • Length 300 ft.
  • Width 24"
  • Material Polypropylene
  • Layers of Construction 1
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated No
  • Color Black
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.