TP
NEW PIG

300 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Light, 41 gal., 2 PK

  • Item # 30PZ29
  • My Part #
  • Mfr. Model # MAT546
  • Catalog Page # N/A
  • UNSPSC # 47131909
300 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Light, 41 gal., 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.58 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Brown Oil-Only Absorbent Mat Roll lasts 2 times longer than ordinary mats for fewer change-outs, while only absorbing oil and fuels. Brown color looks cleaner, longer, by blending in with most environments for both indoor and outdoor use. 8 layers of 100% polypropylene are thermally bonded so the mat won't rip, tear or, fray even when saturated. Dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs oil and fuels, but not water. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need for efficient use.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 41 gal.
  • Length 300 ft.
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 8
  • UV Resistant No
  • Recycled Content (%) No Recycled Content
  • Perforated Yes
  • Color Brown
  • Item Absorbent Roll
  • Static Dissipative No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.