TP
NEW PIG

25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA

  • Item # 53TE81
  • My Part #
  • Mfr. Model # GRP36208-TN
  • Catalog Page # N/A
  • UNSPSC # 47131909
25 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PIG® Grippy® Mat stays exactly where you put it with no shifting, bunching up, or flipping over; traps dirt, salt and moisture to keep it from being tracked around. A very strong adhesive helps the mat stick to the floor with a super-tight grip, but peels up easily. Highly efficient absorbent top soaks in moisture and wicks it away from the center to prevent puddling on the surface, liquid disperses evenly so the mat dries out quickly. Stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over this mat and it won't budge. Easy to customize: lets you create custom-size floor mats for transition areas and wet problem spots. Highly efficient absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly, ideal for entrances and anywhere you need maximum absorbency for water. 36" x 24' medium-weight roll provides enough length to create continuous walk-off runners plus custom floor mats for transition areas and wet problem spots. Installation Tool and Cutting Guide is a convenient, pre-scored cutting board that prevents damage to floors while it helps you make clean, accurate cuts, perfect corners and 45° angles. Included Safety Cutting Knife with recessed blade and protective edges lets you make quick, clean cuts and avoid injuries. Tested and Certified by the National Floor Safety Institute (NFSI).

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 2 gal.
  • Length 25 ft.
  • Width 36"
  • Material Polypropylene
  • Perforated No
  • Color Tan
  • Item Absorbent Roll
  • Standards NFSI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.